Beli botol sampel iwaki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NIKKO Bottle Wide Mouth (Botol Lab)
    Mulai

    Rp44.900

    NIKKO Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
  2. AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    Mulai

    Rp15.900

    AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  3. AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)
    Mulai

    Rp18.900

    AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)
    atribut:
    • Scale: none
    • Body Material: Ordinary glass
    • Lid Material: PP
    • Material (inner plug): PE
  4. Maruemu Cap for Miniature Bottle and Packing (Botol)
    Mulai

    Rp7.900

    Maruemu Cap for Miniature Bottle and Packing (Botol)
    atribut:
    • Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
    • Dimension: φ23xφ20x15.8mm
    • Materials (cap): PP
  5. AS ONE Vial Sample PS (Botol Vial / Sampel)
    30%
    Mulai

    Rp8.900

    AS ONE Vial Sample PS (Botol Vial / Sampel)
    Deskripsi:
    - Excellent transparency. - There is a rib on the top of the cap, allowing it to be stacked. The cap is push-fit.
    atribut:
    • Material: Body / PS (Polystyrene), Cap / Body PE (Polyethylene), Center Part PS (Polystyrene)
    • Scale: none
  6. AS ONE Microtube Rotator
    Mulai

    Rp1.399.900

    AS ONE Microtube Rotator
    Deskripsi:
    It can be used for DNA extraction in genetic research and as a shaker for various microtubes. The angle of the tube holder (sold separately) can be arbitrarily set from horizontal to vertical. By attaching a laminated holder (sold separately), you can add up to 3 tube holders. (2 required for 3 stages)
  7. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  8. PYREX Jar Cloud and Pour Point Graduated
    Mulai

    Rp9.999.900

    PYREX Jar Cloud and Pour Point Graduated
    atribut:
    • O.D.xH (mm): 35x121
  9. B-ONE Orbital Shaker
    Mulai

    Rp54.999.900

    B-ONE Orbital Shaker
    atribut:
    • Display: LCD
    • Control: Digital
    • Shaking Motion (mm): Orbital 20
    • Speed Range (rpm): 30-200
    • Tray size (mm): 320x320
    • Dimensions (mm): 365x450x160
    • Power (W): 30
    • Timer (hour): 0-999
    • Tray Load (kg): < 5
    • Tray Materiał: Alumunium
    • Voltage (V/Hz): 220/50
  10. DLAB Linear Digital Shakers
    Mulai

    Rp21.999.900

    DLAB Linear Digital Shakers
    Deskripsi:
    -Speed Display LCD
    atribut:
    • Dimensions (mm): 420x370x100
    • Voltage (V): AC 100-240
    • Frequency (Hz): 50/60
    • Power (W): 30
    • Maximum Loading Capacity (kg): 7.5
  11. AS ONE Accessories Second Platform For Rocking Mixer Rm-300
    Mulai

    Rp5.499.900

    AS ONE Accessories Second Platform For Rocking Mixer Rm-300
    atribut:
    • AS ONE Part Number: 1-5829-14
    • Size (mm): 300×300
  12. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  13. Non Brand Hand Soap Bottle (Sabun Cuci Tangan)
    Mulai

    Rp48.900

    Non Brand Hand Soap Bottle (Sabun Cuci Tangan)
    atribut:
    • Height (mm): 150
    • Diameter (mm): 80
    • Packaging: Pump Bottle
    • Volume (ml): 500
  14. AS ONE Dimple Pad For Rocking Mixer Rm-300
    Mulai

    Rp1.999.900

    AS ONE Dimple Pad For Rocking Mixer Rm-300
    atribut:
    • Specification: Dimple pad for RM-300
    • AS ONE Part Number: 1-5829-13
  15. AS ONE Mixer Twist (Pengocok Putar Bolak-balik)
    Mulai

    Rp48.999.900

    AS ONE Mixer Twist (Pengocok Putar Bolak-balik)
    Deskripsi:
    A wave motion shaker that combines horizontal, vertical, and rotating movements. Uses a DC motor for excellent low-speed stability. A timer is standard equipment and can be set within the range of 0 to 180 minutes.
    atribut:
    • Tilt Angle (°): ±7
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Accessories: Container fixing band: 8
    • Load Capacity (kg): 5
    • AS ONE Part Number: 1-5830-01
    • Mass (kg): 9
    • Operating Temperature Range (°C): 65 or less (dry air)
    • Rotation Speed (rpm): -1
    • Shaking Table Dimensions (mm): Internal dimensions/300×300, External dimensions/330×330
    • Timer Time: 0 to 180 (minutes)
  16. Ika Laboratories Orbital Shaker KS260
    Mulai

    Rp159.999.900

    Ika Laboratories Orbital Shaker KS260
    Deskripsi:
    Orbital shaker KS 260 basic S 2 with UK plug.
    atribut:
    • Dimensions Exsternal (LxWxH) (mm): 360x420x98
  17. AS ONE Tube Rotator
    Mulai

    Rp18.999.900

    AS ONE Tube Rotator
    Deskripsi:
    It is a compact design that does not take up much space. The tilt angle can be changed at any angle (0 to 90°), enabling effective settings for rotary culture.
    atribut:
    • Power Supply (V): 100 (AC) (50/60Hz)/(0.5A)
    • Mass (kg): about 4
    • Body Dimensions (mm): Horizontal: 287.5 x 179 x 202.5 Vertical: 202 x 179 x 386
    • AS ONE Part Number: 1-5181-02
    • Rotation Control: feedback control
    • Motor: induction motor
    • Plug: 3P with ground pin (with 2P-3P conversion adapter)
    • Power Cord (m): about 2.5
    • Rotation Speed (rpm): -1
    • Timer: 60 minutes maximum
    • Variable Angle: 0 to 90 (horizontal to vertical)
  18. CORNING Gyratory Shaker
    Mulai

    Rp6.399.900

    CORNING Gyratory Shaker
    atribut:
    • AS ONE Part Number: 1-2238-12
    • Compatible Body: 6780-NP
  19. AS ONE Bottle UM Sample SCC (Botol Lab)
    Mulai

    Rp34.900

    AS ONE Bottle UM Sample SCC (Botol Lab)
    atribut:
    • Material: Ordinary glass
    • Scale: none
    • Body Material: Ordinary glass
    • Lid Material: Outer Lid/PP, Inner Lid/PE
Daftar Harga botol sampel iwaki Terbaru October 2026
NIKKO Bottle Wide Mouth (Botol Lab)Rp44.900
AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)Rp15.900
AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)Rp18.900
Maruemu Cap for Miniature Bottle and Packing (Botol)Rp7.900
AS ONE Vial Sample PS (Botol Vial / Sampel)Rp8.900
AS ONE Microtube RotatorRp1.399.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
PYREX Jar Cloud and Pour Point GraduatedRp9.999.900
B-ONE Orbital ShakerRp54.999.900
DLAB Linear Digital ShakersRp21.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)